Cafe 12 Cord Pendant, Black/Frost, Satin Nickel Finish, 1x9W LED

  • Mfr # 1XT-CAFE12BF-LED-SN

  • Zoro # G206137569


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-CAFE12BF-LED-SN
Zoro #
G206137569
UPC #
767893278892
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
2.375 in
Shade Length
2.375 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Height
12 in
Height
12 in
Width
2.375 in
Length
2.375 in

Details

Color
Black
Housing Finish
Satin Nickel
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Cord
Material
Steel
Fixture Wattage
9W
Housing Material
Steel
Color Temperature
3000K
Max. Fixture Wattage
9W
Bulb Technology
LED
Dimmable
Yes
Lamp Quantity
1
Rated Life
25000
Standards
ETL; cETL
CRI
90+
Includes
Lamps
Lumens
670
Shade Color
Black
Shade Finish
Black/Frost
Fixture Socket Type
GU5.3 Bi-pin
Lamp Shape
MR16
Location Rating
Dry
Lamp Included
Yes
Lamp Base
GU5.3 Bi-pin
Series
Cafe

Description

Our Cafe pendant offers a timeless streamlined look, with a long graceful shade designed to focus the illumination downward. Enhancing the design is a bottom portion of the shade that is elegantly frosted, offering a visually pleasing glow to peek through. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.