Cafe 18 Cord Pendant, Black/Frost, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1XT-CAFE18BF-SN

  • Zoro # G606137862


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-CAFE18BF-SN
Zoro #
G606137862
UPC #
767893279028
Country of Origin
Türkiye

Dimensions

Shade Diameter
2.35 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Length
5 in
Shade Height
18 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Length
2.35 in
Length
2.35 in
Height
18 in
Width
2.35 in

Details

Color
Black
Housing Finish
Satin Nickel
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
50W
Housing Material
Steel
Fixture Type
Cord
Standards
ETL; cETL
Lamp Quantity
1
Includes
Lamps
Fixture Wattage
50W
Bulb Technology
Standard
Material
Steel
Shade Color
Black
Shade Finish
Black/Frost
Lamp Shape
MR16
Fixture Socket Type
GU5.3 Bi-pin
Dimmable
Yes
Lamp Base
GU5.3 Bi-pin
Location Rating
Dry
Lamp Included
Yes
Series
Cafe

Description

Our Cafe pendant offers a timeless streamlined look, with a long graceful shade designed to focus the illumination downward. Enhancing the design is a bottom portion of the shade that is elegantly frosted, offering a visually pleasing glow to peek through. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.