Cafe 18 Cord Pendant, White/Frost, Satin Nickel Finish, 1x9W LED

  • Mfr # 1XT-CAFE18WF-LED-SN

  • Zoro # G506138020


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-CAFE18WF-LED-SN
Zoro #
G506138020
UPC #
767893279073
Country of Origin
Türkiye

Dimensions

Shade Diameter
2.35 in
Maximum Hanging Length
10 Ft.
Shade Length
2.35 in
Shade Height
18 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Height
18 in
Width
2.35 in
Length
2.35 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
MR16
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
25000
Bulb Technology
LED
Lamp Quantity
1
Color Temperature
3000K
Standards
ETL; cETL
Dimmable
Yes
Fixture Wattage
9W
Max. Fixture Wattage
9W
Material
Steel
Housing Material
Steel
CRI
90+
Fixture Type
Cord
Includes
Lamps
Lumens
670
Shade Color
White
Fixture Socket Type
GU5.3 Bi-pin
Shade Finish
White/Frost
Lamp Shape
MR16
Lamp Included
Yes
Lamp Base
GU5.3 Bi-pin
Series
Cafe
Location Rating
Dry

Description

Our Cafe pendant offers a timeless streamlined look, with a long graceful shade designed to focus the illumination downward. Enhancing the design is a bottom portion of the shade that is elegantly frosted, offering a visually pleasing glow to peek through. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.