Camino Cord Pendant, Amber Matte, Satin Nickel Finish, 1x5W LED
- Mfr # 1BT-567480-LED-SN
- Zoro # G216467014
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Color
Amber Matte
Height
10 in
Length
2.5 in
Width
2.5 in
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1BT-567480-LED-SN
- Zoro #
- G216467014
- UPC #
- 767893144074
- Country of Origin
- China
- Color
- Amber Matte
- Housing Finish
- Satin Nickel
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Included
- Yes
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Lamp Base
- G9 Bi-pin
- Series
- Camino
- Material
- Brass/Steel
Dimensions
- Height
- 10 in
- Length
- 2.5 in
- Width
- 2.5 in
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.