
Camino Cord Pendant, Cobalt Blue Matte, Bronze Finish, 1x5W LED
Mfr # 1BT-5674CM-LED-BR
Zoro # G516467011
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Style
Contemporary
Color
Cobalt Blue Matte
Housing Finish
Bronze
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-5674CM-LED-BR
Zoro #
G516467011
UPC #
767893144128
Country of Origin
China
Dimensions
Length
2.5 in
Width
2.5 in
Height
10 in
Details
Voltage
120V
Style
Contemporary
Color
Cobalt Blue Matte
Housing Finish
Bronze
Shade Material
Glass
Lamp Base
G9 Bi-pin
Damp/Wet Rating
Damp
Number of Lights
1
Item
Pendant
Lamp Included
Yes
Dimmable
Yes
Series
Camino
Material
Brass/Steel
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.