
Camino Cord Pendant, Opal Matte, Bronze Finish, 1x5W LED
Mfr # 1BT-567407-LED-BR
Zoro # G016467016
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Lamp Included
Yes
Style
Contemporary
Color
Opal Matte
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-567407-LED-BR
Zoro #
G016467016
UPC #
767893144005
Country of Origin
China
Dimensions
Length
2.5 in
Height
10 in
Width
2.5 in
Details
Shade Material
Glass
Item
Pendant
Lamp Included
Yes
Style
Contemporary
Color
Opal Matte
Housing Finish
Bronze
Lamp Base
G9 Bi-pin
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Series
Camino
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.