
Canto 5 Mini Sconce, Opal Matte, Satin Nickel Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SW-513107-SN
- Zoro # G306140681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-513107-SN
Zoro #
G306140681
UPC #
767893612993
Country of Origin
China
Dimensions
Height
8
Length
5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
Standard
Housing Material
Steel
Lamp Type
T5
Fixture Wattage
40W
Lamp Quantity
1
Housing Finish
Satin Nickel
Color
Opal Matte
Description
Canto 5 features a tapered drum shape that fits beautifully in transitional spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.