Shop BESA LIGHTING
See all product information
Create Account
Celtic Wall Sconce, Opal Glossy/Clear, Chrome Finish, 1x60W Incandescent
- Mfr # 1WZ-CELTICCL-CR
- Zoro # G906137845
product price:Â
$
315.00
/ea
Free Shipping & Returns
Key Features
Height
7.65
Fixture Voltage
120V
Glass Color
Clear
Length
6
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WZ-CELTICCL-CR
- Zoro #
- G906137845
- UPC #
- 767893091163
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- Clear
- Lamp Type
- A19
- Lamp Quantity
- 1
- Housing Material
- Brass/Steel
- Fixture Wattage
- 60W
Dimensions
- Height
- 7.65
- Length
- 6
Description
The Celtic Mini Sconce is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and blown clear lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated back plate, resulting in a floating glass appearance. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.