Zoro Homepage

Celtic Wall Sconce, Opal Glossy/Clear, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-CELTICCL-LED-CR

  • Zoro # G806137921


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Height
7.65
Fixture Voltage
120V
Length
6
Housing Material
Brass/Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-CELTICCL-LED-CR
Zoro #
G806137921
UPC #
767893091224
Country of Origin
Turkey

Dimensions

Height
7.65
Length
6
Width
4.75 in

Details

Fixture Voltage
120V
Glass Color
Clear
Lamp Type
A19
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
9W
Style
Contemporary
Dimmable
Yes
Series
Celtic
Item
Sconce
Lamp Base
GU24
Damp/Wet Rating
Damp
Finish
Chrome
Lamp Included
Yes
Body Material
Glass

Description

The Celtic Mini Sconce is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and blown clear lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated back plate, resulting in a floating glass appearance. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.