Celtic Wall Sconce, Opal Glossy/Clear, Satin Nickel Finish, 2x9W LED

  • Mfr # 2WZ-CELTICCL-LED-SN

  • Zoro # G806139208


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy/Clear
Height
7.65
Length
14.5
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WZ-CELTICCL-LED-SN
Zoro #
G806139208
UPC #
767893091415
Country of Origin
Turkey

Dimensions

Height
7.65
Length
14.5
Depth
4.75
Shade Length/Depth
3.5 in.
Shade Width
6 in.
Shade Height
7 in.
Width
4.75 in

Details

Color
Opal Glossy/Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
2
Housing Material
Brass/Steel
Fixture Wattage
9W
Bulb Base
GU24
Metal Finish
Satin Nickel
Dimmable
Yes
Item
Sconce
Lamp Included
Yes
Damp/Wet Rating
Damp
Number of Lights
2
Series
Celtic

Description

The Celtic Vanity is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and blown clear lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated back plate, resulting in a floating glass appearance. The Vanity fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.