
Chelsea Wall Sconce, Amber Cloud, Bronze Cap Finish, 1x75W Incandescent
Mfr # 704318-BR
Zoro # G006141698
product price: $261.00
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
A19
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704318-BR
Zoro #
G006141698
UPC #
767893763640
Country of Origin
China
Dimensions
Height
11
Length
7.375
Details
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
A19
Housing Material
Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
75W
Housing Finish
Bronze
Color
Amber Cloud
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.