Chelsea Wall Sconce, Amber Cloud, Satin Nickel Cap Finish, 1x8W LED
- Mfr # 704318-LED-SN
- Zoro # G006141728
product price:
$
530.99
/ea
Free Shipping & Returns
Key Features
Height
11
Width
3.625 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704318-LED-SN
- Zoro #
- G006141728
- UPC #
- 767893843472
- Country of Origin
- China
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Item
- Sconce
- Glass Color
- Beige
- Fixture Wattage
- 8W
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Type
- A19
- Color
- Amber Cloud
- Damp/Wet Rating
- Damp
- Series
- Chelsea
- Style
- Contemporary
- Lamp Included
- Yes
- Lamp Base
- GU24
- Body Material
- Glass
Dimensions
- Height
- 11
- Width
- 3.625 in
- Length
- 7.375
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.