
Chelsea Wall Sconce, Honey, Bronze Cap Finish, 1x75W Incandescent
Mfr # 7043HN-BR
Zoro # G206142037
product price: $261.00
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
A19
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7043HN-BR
Zoro #
G206142037
UPC #
767893763947
Country of Origin
China
Dimensions
Height
11
Length
7.375
Details
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
A19
Housing Material
Steel
Housing Finish
Bronze
Fixture Wattage
75W
Bulb Technology
Standard
Lamp Quantity
1
Color
Honey
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.