Shop BESA LIGHTING
See all product information
Create Account
Chelsea Wall Sconce, Honey, Polished Nickel Cap Finish, 1x75W Incandescent
- Mfr # 7043HN-PN
- Zoro # G206142044
product price:
$
261.00
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Glass Color
Almond
Housing Material
Steel
Bulb Technology
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7043HN-PN
- Zoro #
- G206142044
- UPC #
- 767893763954
- Country of Origin
- China
Dimensions
- Height
- 11
- Length
- 7.375
Details
- Fixture Voltage
- 120V
- Glass Color
- Almond
- Housing Material
- Steel
- Bulb Technology
- Standard
- Housing Finish
- Polished Nickel
- Fixture Wattage
- 75W
- Lamp Quantity
- 1
- Lamp Type
- A19
- Color
- Honey
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.