Chelsea Wall Sconce, Honey, Satin Nickel Cap Finish, 1x75W Incandescent
- Mfr # 7043HN-SN
- Zoro # G306142128
product price:
$
261.00
/ea
Free Shipping & Returns
Key Features
Height
11
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Fixture Wattage
75W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7043HN-SN
- Zoro #
- G306142128
- UPC #
- 767893763961
- Country of Origin
- China
Dimensions
- Height
- 11
- Length
- 7.375
Details
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Almond
- Fixture Wattage
- 75W
- Housing Material
- Steel
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Color
- Honey
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.