Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea Wall Sconce, Opal Matte, Bronze Cap Finish, 1x75W Incandescent

  • Mfr # 704307-BR

  • Zoro # G406141243


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704307-BR
Zoro #
G406141243
UPC #
767893501518
Country of Origin
China

Dimensions

Height
11
Length
7.375
Width
3.625 in

Details

Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Lamp Type
A19
Bulb Technology
Standard
Fixture Wattage
75W
Housing Finish
Bronze
Housing Material
Steel
Color
Opal Matte
Lamp Included
No
Body Material
Glass
Series
Chelsea
Damp/Wet Rating
Damp
Item
Sconce
Finish
Bronze
Dimmable
Yes
Style
Contemporary
Lamp Base
Medium base

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.