Chelsea Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x8W LED

  • Mfr # 704307-LED-PN

  • Zoro # G306141312


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
8W
Length
7.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704307-LED-PN
Zoro #
G306141312
UPC #
767893843410
Country of Origin
China

Dimensions

Height
11
Length
7.375
Width
3.625 in

Details

Fixture Voltage
120V
Glass Color
White
Fixture Wattage
8W
Housing Material
Steel
Lamp Type
A19
Lamp Quantity
1
Housing Finish
Polished Nickel
Bulb Technology
LED
Color
Opal Matte
Body Material
Glass
Lamp Included
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Dimmable
Yes
Series
Chelsea
Lamp Base
GU24
Item
Sconce
Finish
Polished Nickel

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.