Chelsea Wall Sconce, Opal Matte, Satin Nickel Cap Finish, 1x75W Incandescent

  • Mfr # 704307-SN

  • Zoro # G106141932


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704307-SN
Zoro #
G106141932
UPC #
767893519018
Country of Origin
China

Dimensions

Height
11
Length
7.375
Width
3.625 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
A19
Housing Finish
Satin Nickel
Fixture Wattage
75W
Color
Opal Matte
Lamp Included
No
Style
Contemporary
Item
Sconce
Lamp Base
Medium base
Body Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Series
Chelsea

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.