Chrissy Cord Pendant, Amber Cloud, Bronze Finish, 1x9W LED
- Mfr # 1BT-150918-LED-BR
- Zoro # G716466999
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Color
Amber Cloud
Height
8 in
Length
4.25 in
Width
4.25 in
Housing Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BT-150918-LED-BR
- Zoro #
- G716466999
- UPC #
- 767893048181
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Length
- 4.25 in
- Width
- 4.25 in
Details
- Color
- Amber Cloud
- Housing Finish
- Bronze
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Base
- GU24
- Lamp Included
- Yes
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Series
- Chrissy
- Material
- Brass/Steel
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.