
Chrissy Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x9W LED
Mfr # 1BT-150918-LED-SN
Zoro # G616467027
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
GU24
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-150918-LED-SN
Zoro #
G616467027
UPC #
767893048198
Country of Origin
China
Dimensions
Length
4.25 in
Width
4.25 in
Height
8 in
Details
Lamp Base
GU24
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes
Dimmable
Yes
Housing Finish
Satin Nickel
Number of Lights
1
Color
Amber Cloud
Voltage
120V
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Series
Chrissy
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.