Chrissy Cord Pendant, Honey, Bronze Finish, 1x40W Candelabra
- Mfr # 1BT-1509HN-BR
- Zoro # G606137688
product price:
$
279.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BT-1509HN-BR
- Zoro #
- G606137688
- UPC #
- 767893684662
- Country of Origin
- China
Details
- Color
- Almond
- Housing Finish
- Bronze
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Wattage
- 40W
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.