
Chrissy Cord Pendant, Honey, Bronze Finish, 1x9W LED
Mfr # 1BT-1509HN-LED-BR
Zoro # G116467008
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Lamp Base
GU24
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-1509HN-LED-BR
Zoro #
G116467008
UPC #
767893048327
Country of Origin
China
Dimensions
Height
8 in
Width
4.25 in
Length
4.25 in
Details
Dimmable
Yes
Lamp Base
GU24
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes
Damp/Wet Rating
Damp
Housing Finish
Bronze
Color
Honey
Item
Pendant
Material
Brass/Steel
Voltage
120V
Series
Chrissy
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.