Chrissy Cord Pendant, Opal Matte, Bronze Finish, 1x40W Candelabra

  • Mfr # 1BT-150907-BR

  • Zoro # G606137657


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-150907-BR
Zoro #
G606137657
UPC #
767893581121
Country of Origin
China

Details

Color
White
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
40W
Bulb Technology
Standard

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.