
Chrissy Cord Pendant, Opal Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1BT-150907-LED-SN
Zoro # G016467023
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Color
Opal Matte
Series
Chrissy
Lamp Included
Yes
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-150907-LED-SN
Zoro #
G016467023
UPC #
767893048174
Country of Origin
China
Dimensions
Height
8 in
Width
4.25 in
Length
4.25 in
Details
Dimmable
Yes
Color
Opal Matte
Series
Chrissy
Lamp Included
Yes
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
Lamp Base
GU24
Shade Material
Glass
Style
Contemporary
Housing Finish
Satin Nickel
Material
Brass/Steel
Number of Lights
1
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.