
Cierro Cable Pendant, Amber Matte, Bronze Finish, 1x100W Incandescent
Mfr # 1KX-412480-BR
Zoro # G906140982
product price:Â $699.99
/ea
Free Shipping & Returns
Key Features
Color
Amber Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412480-BR
Zoro #
G906140982
UPC #
767893832407
Country of Origin
China
Dimensions
Height
9.375 in
Width
5.735 in
Length
5.735 in
Details
Color
Amber Matte
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
100W
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cable
Bulb Technology
Standard
Number of Lights
1
Lamp Base
Medium base
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
No
Item
Pendant
Series
Cierro
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.