
Cierro Cable Pendant, Amber Matte, Bronze Finish, 1x9W LED
Mfr # 1KX-412480-LED-BR
Zoro # G606140978
product price:Â $459.00
/ea
Free Shipping & Returns
Key Features
Color
Amber Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412480-LED-BR
Zoro #
G606140978
UPC #
767893869472
Country of Origin
China
Details
Color
Amber Matte
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cable
Fixture Wattage
9W
Material
Brass/Steel
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.