
Cierro Cable Pendant, Cobalt Blue Matte, Bronze Finish, 1x100W Incandescent
Mfr # 1KX-4124CM-BR
Zoro # G306141015
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Color
Cobalt Blue Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-4124CM-BR
Zoro #
G306141015
UPC #
767893832483
Country of Origin
China
Dimensions
Width
5.735 in
Height
9.375 in
Length
5.735 in
Details
Color
Cobalt Blue Matte
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
100W
Fixture Type
Cable
Material
Brass/Steel
Lamp Quantity
1
Lamp Included
No
Lamp Base
Medium base
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
1
Series
Cierro
Item
Pendant
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.