
Cierro Cord Pendant, Ruby Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-4124RM-LED-SN
Zoro # G606137282
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Ruby Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4124RM-LED-SN
Zoro #
G606137282
UPC #
767893863548
Country of Origin
China
Details
Color
Ruby Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Wattage
9W
Fixture Type
Cord
Material
Brass/Steel
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.