
Cierro Stem Pendant, Chartreuse, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1TT-412435-SN
Zoro # G306142425
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Color
Chartreuse
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412435-SN
Zoro #
G306142425
UPC #
767893083045
Country of Origin
China
Details
Color
Chartreuse
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Stem
Fixture Wattage
100W
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.