Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ciro Mini Sconce, Opal Matte, Bronze Finish, 1x5W LED

  • Mfr # 1WS-773807-LED-BR

  • Zoro # G806138850


product price: $238.50
/ea
Free Shipping & Returns

Key Features

Height
6.375
Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Length
6.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-773807-LED-BR
Zoro #
G806138850
UPC #
767893250393
Country of Origin
Turkey

Dimensions

Height
6.375
Length
6.375

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Bulb Technology
LED
Lamp Type
T3
Housing Finish
Bronze
Fixture Wattage
5W
Lamp Quantity
1
Color
Opal Matte

Description

Ciro’s low-profile round shape is handcrafted Opal glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.