
Ciro Vanity, Opal Matte, Chrome Finish, 2x50W Halogen (Discontinued)
- Mfr # 2WS-773807-CR
- Zoro # G206137712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WS-773807-CR
Zoro #
G206137712
UPC #
767893086343
Country of Origin
Turkey
Dimensions
Height
6.375
Length
14.625
Depth
3.125
Shade Length/Depth
2.5 in.
Shade Width
6.375 in.
Shade Height
6.375 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
2
Housing Material
Brass/Steel
Fixture Wattage
50W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
Ciro’s low-profile round shape is handcrafted Opal glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.