
Ciro Vanity, Opal Matte, Chrome Finish, 3x50W Halogen (Discontinued)
- Mfr # 3WS-773807-CR
- Zoro # G406142752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3WS-773807-CR
Zoro #
G406142752
UPC #
767893086374
Country of Origin
Turkey
Dimensions
Height
6.375
Length
22.5
Depth
3.125
Shade Width
6.375 in.
Shade Length/Depth
2.5 in.
Shade Height
6.375 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
3
Bulb Technology
Standard
Fixture Wattage
50W
Housing Material
Brass/Steel
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
Ciro’s low-profile round shape is handcrafted Opal glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.