Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cirrus Sconce, Opal Matte, 1x75W Incandescent

  • Mfr # 297107

  • Zoro # G506137221


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10
Length
12.75
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297107
Zoro #
G506137221
UPC #
767893311803
Country of Origin
Germany

Dimensions

Height
10
Length
12.75

Details

Voltage
120V
Glass Color
White
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
1

Description

Lovely, contemporary Cirrus wall sconce features handcrafted Opal glass. Use indoors or out. Enclosed top conceals the light source. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.