This item is Discontinued.

Besa Lighting Coco 12 Pendant, Cocoon, Satin Nickel Finish, 1x9W LED 1JT-COCO1260-LED-SN

Coco 12 Pendant, Cocoon, Satin Nickel Finish, 1x9W LED (Discontinued)

  • Mfr # 1JT-COCO1260-LED-SN
  • Zoro # G306138046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO1260-LED-SN
Zoro #
G306138046
UPC #
767893151362
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Maximum Hanging Length
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
11.5 in
Shade Length/Depth
11.75 in

Details

Color
Cocoon
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
9W
Dimmable
Yes
Fixture Type
Cord
CRI
90+
Color Temperature
3000K
Fixture Wattage
9W
Includes
Lamp
Lamp Quantity
1
Material
Brass/Steel
Bulb Technology
LED
Collection
Besa Coco 12 Cord Pendant
Rated Life
30000
Standards
UL; cUL
Housing Material
Brass/Steel
Lumens
800
Lamp Base
GU24
Shade Color
White
Shade Finish
Cocoon
Lamp Shape
A19

Description

The globe-shaped Coco is a blown glass with a neutral décor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.