Zoro Homepage

Coco 8 Pendant, Opal Matte, Bronze Finish, 1x9W LED

  • Mfr # 1JT-COCO807-LED-BR

  • Zoro # G106138147


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO807-LED-BR
Zoro #
G106138147
UPC #
767893151515
Country of Origin
Turkey

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
7.875 in
Shade Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
7.875 in
Canopy/Fitter Length/Depth (in Inches)
5 in

Details

Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Color Temperature
3000K
Material
Brass/Steel
CRI
90+
Collection
Besa Coco 8 Cord Pendant
Bulb Technology
LED
Fixture Type
Cord
Standards
UL; cUL
Includes
Lamp
Dimmable
Yes
Max. Fixture Wattage
9W
Housing Material
Brass/Steel
Fixture Wattage
9W
Rated Life
30000
Lumens
800
Lamp Base
GU24
Shade Color
White
Shade Finish
Opal Matte
Lamp Shape
A19

Description

The globe-shaped Coco is a blown glass with a neutral décor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.