
Coco 8 Pendant, Opal Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-COCO807-LED-SN
Zoro # G106138949
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-COCO807-LED-SN
Zoro #
G106138949
UPC #
767893165314
Country of Origin
Turkey
Dimensions
Height
7.5 in
Length
7.875 in
Width
7.875 in
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Type
Stem
Fixture Wattage
9W
Material
Brass/Steel
Bulb Technology
LED
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
GU24
Number of Lights
1
Dimmable
Yes
Item
Pendant
Series
Coco
Description
The globe-shaped Coco is a blown glass with a neutral décor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.