
Copa 3 Vanity, Opal Matte, Chrome Finish, 4x5W LED (Discontinued)
- Mfr # 4SW-440307-LED-CR
- Zoro # G006140608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SW-440307-LED-CR
Zoro #
G006140608
UPC #
767893119508
Country of Origin
China
Dimensions
Height
9
Length
30.375
Depth
4.875
Shade Length/Depth
2.75 in.
Shade Height
6.125 in.
Shade Width
2.75 in.
Details
Color
White
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Lamp Quantity
4
Fixture Wattage
5W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
Copa is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.