Copa Stem Pendant, Opal Matte, Bronze Finish, 1x40W Candelabra
- Mfr # 1TT-493007-BR
- Zoro # G306142166
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-493007-BR
- Zoro #
- G306142166
- UPC #
- 767893368531
- Country of Origin
- China
Details
- Color
- Opal Matte
- Housing Finish
- Bronze
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Steel
- Fixture Wattage
- 40W
- Fixture Type
- Stem
- Bulb Technology
- Standard
- Lamp Quantity
- 1
Description
Copa is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.