
Costaluz, 2433 Series Sconce, White 2x60W Incandescent
Mfr # 243353-FR
Zoro # G106137089
product price: $220.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
14.5
Length
6.75
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243353-FR
Zoro #
G106137089
UPC #
767893921033
Country of Origin
Turkey
Dimensions
Height
14.5
Length
6.75
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
2
Lamp Type
A19
Description
This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The White finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.