Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costaluz, 3019 Series Sconce, Black 1x75W Incandescent

  • Mfr # 301957

  • Zoro # G706136888


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
8.5
Length
8.5
Glass Color
Black
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301957
Zoro #
G706136888
UPC #
767893315276
Country of Origin
Turkey

Dimensions

Height
8.5
Length
8.5

Details

Voltage
120V
Glass Color
Black
Lamp Type
A19
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
75W

Description

Series 3019 "half sphere" wall sconce is hand-painted in black opaque finish. While suitable for outdoor use, the design of these luminaires easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.