Costaluz, 3061 Series Sconce, Black 1x75W Incandescent

  • Mfr # 306157-WALL-FR

  • Zoro # G606136933


product price:  $238.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12
Length
8.5
Glass Color
Black
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
306157-WALL-FR
Zoro #
G606136933
UPC #
767893922405
Country of Origin
Turkey

Dimensions

Height
12
Length
8.5

Details

Voltage
120V
Glass Color
Black
Fixture Wattage
75W
Lamp Type
A19
Housing Material
Aluminum
Lamp Quantity
1

Description

The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The black opaque finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.