Costaluz, 3061 Series Sconce, Black 1x75W Incandescent

  • Mfr # 306157-WALL

  • Zoro # G506136934


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12
Length
8.5
Glass Color
Black
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
306157-WALL
Zoro #
G506136934
UPC #
767893129361
Country of Origin
Turkey

Dimensions

Height
12
Length
8.5
Width
10.125 in

Details

Voltage
120V
Glass Color
Black
Lamp Type
A19
Fixture Wattage
75W
Lamp Quantity
1
Housing Material
Aluminum
Damp/Wet Rating
Wet
Lamp Included
No
Lens Material
Glass
Style
Contemporary
Lamp Base
Medium base
Series
Costaluz
Item
Sconce
Dimmable
Yes

Description

The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The black opaque finish is applied in a technique to ensure durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.