Costaluz, 3062 Series Sconce, Black 1x75W Incandescent

  • Mfr # 306257-FR

  • Zoro # G006136939


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5
Length
6.75
Glass Color
Black
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306257-FR
Zoro #
G006136939
UPC #
767893920845
Country of Origin
Turkey

Dimensions

Height
9.5
Length
6.75

Details

Voltage
120V
Glass Color
Black
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
A19

Description

This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The black finish is opaque. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.