Costaluz, 3062 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 306298-FR

  • Zoro # G106136938


product price:  $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5
Length
6.75
Glass Color
Bronze
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
306298-FR
Zoro #
G106136938
UPC #
767893920869
Country of Origin
Turkey

Dimensions

Height
9.5
Length
6.75

Details

Voltage
120V
Glass Color
Bronze
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
75W
Housing Material
Aluminum

Description

This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The bronze finish is opaque. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translates into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.