
Costaluz, 3079 Series Sconce, Bronze 1x75W Incandescent
Mfr # 307998-FR
Zoro # G206136968
product price: $220.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.5
Length
5.75
Glass Color
Bronze
Lamp Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307998-FR
Zoro #
G206136968
UPC #
767893922719
Country of Origin
Turkey
Dimensions
Height
9.5
Length
5.75
Details
Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Type
A19
Description
Series 3079 wall luminaires feature blown glasses with a "ribbed" face. The bronze finish is opaque at the top and bottom. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of these luminaires easily translate into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.