Costaluz, 3079 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 307998

  • Zoro # G406136997


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5
Length
5.75
Glass Color
Bronze
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307998
Zoro #
G406136997
UPC #
767893316778
Country of Origin
Turkey

Dimensions

Height
9.5
Length
5.75

Details

Voltage
120V
Glass Color
Bronze
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
A19

Description

Series 3079 wall luminaires feature blown glasses with a "ribbed" face. The bronze finish is opaque at the top and bottom. While suitable for outdoor use, the design of these luminaires easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.