
Costaluz, 3079 Series Sconce, White 1x75W Incandescent
Mfr # 307953
Zoro # G706136970
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.5
Length
5.75
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307953
Zoro #
G706136970
UPC #
767893316655
Country of Origin
Turkey
Dimensions
Height
9.5
Length
5.75
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
75W
Lamp Type
A19
Description
Series 3079 wall luminaires feature blown glasses with a "ribbed" face. The white finish is semi-translucent for increased light output. While suitable for outdoor use, the design of these luminaires easily translate into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.