Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costaluz, 3091 Series Sconce, Black 1x75W Incandescent

  • Mfr # 309155

  • Zoro # G306137018


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
11
Length
7
Glass Color
Black
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309155
Zoro #
G306137018
UPC #
767893317027
Country of Origin
Turkey

Dimensions

Height
11
Length
7
Width
4.75 in

Details

Voltage
120V
Glass Color
Black
Lamp Quantity
1
Fixture Wattage
75W
Lamp Type
A19
Housing Material
Aluminum
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Wet
Lens Material
Glass
Series
Costaluz
Item
Sconce

Description

Blown opal glossy glass is hand-decorated in a black opaque finish. While suitable for outdoor use, the design of this luminaire easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.