Costaluz, 3100 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 310098-WALL-FR

  • Zoro # G406137031


product price: $238.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12
Length
7.875
Glass Color
Bronze
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310098-WALL-FR
Zoro #
G406137031
UPC #
767893923013
Country of Origin
Turkey

Dimensions

Height
12
Length
7.875

Details

Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
75W

Description

Series 3100 feature European glasses with "ribbed" face. Each glass is blown and then hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.