Costaluz, 3110 Series Sconce, Bronze 1x75W Incandescent

  • Mfr # 311098-FR

  • Zoro # G106137027


product price:  $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
11.375
Length
11.75
Glass Color
Bronze
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311098-FR
Zoro #
G106137027
UPC #
767893915667
Country of Origin
Turkey

Dimensions

Height
11.375
Length
11.75

Details

Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Type
A19

Description

The "ribbed" face of these handcrafted glasses playfully diffuses the illumination. The opaque bronze finish is hand-painted. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of this luminaire easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.